Shop All Belts
Apache
Conveyor Belt, PVC 120, 50 Ft x 18 In
Mfr # 28000020
Zoro # G6809695
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50 ft
- Color Black
- Application Use With Clipper #1, Alligator Lace #15 Or Staple #125
- Belt Thickness 5/32 in
- Belt Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Belt Width (In.) | 18 |
Overall Length | 50 ft |
For Minimum Pulley Diameter | 3 in |
Belt Width | 18 in |
Overall Length (Ft.) | 50 |
Bed Depth (In.) | 0.15625 |
Details
Item | Light-Duty Multi-Ply Conveyor Belt |
Color | Black |
Application | Use With Clipper #1, Alligator Lace #15 Or Staple #125 |
Belt Thickness | 5/32 in |
Belt Ply | 1 |
Top Surface | Cover |
Maximum Working Tension | 120 piw |
Bottom Surface | Friction |
Belt Type | Pvc 120 Black Smooth Top By Friction Surface |
Drive Pulley (In.) | Min 3 |
Ordering Instructions | Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15) |
Load Capacity (Lb.) | 120 |
For Lacing Type | Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing |
Conveyor Belt Material | PVC |
Type | Black PVC |
Description
Light-Duty Multi-Ply Conveyor Belt, PVC, 5/32 in Belt Thickness, 18 in Belt Width, 50 ft Overall Length, Black, Maximum Working Tension 120 piw, Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing, Belt Ply 1, Top Surface Cover, Bottom Surface Friction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC-8" Thermoplastic Rubber Donut Tread Wheel Only w/Roller Bearing-600 lbs Cpty (SCC-TPRRD820)
- MEDCASTER 3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 140 lb (RZ03TPP090TLGR01)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118GD)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 12 In (28000010)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 18 In (28000545)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 12 In (28000520)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 24 In (28001370)
- APACHE Conveyor Belt, PVC 150, 50Ft x 24In (28001170)
- APACHE Conveyor Belt, Blue Nitrile, 100 Ft x 4 In (28001005)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 6 In (28000805)
- Apache Belts