Shop All Belts
Apache
Conveyor Belt, Blue Nitrile, 50 Ft x 4 In
Mfr # 28001000
Zoro # G6615856
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50 ft
- Color Blue
- Application Use With Clipper #2, Alligator Lace #20 or Staple #125
- Belt Thickness 9/32 in
- Belt Ply 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Belt Width (In.) | 4 |
Overall Length | 50 ft |
Belt Width | 4 in |
For Minimum Pulley Diameter | 4 in |
Bed Depth (In.) | 0.28125 |
Overall Length (Ft.) | 50 |
Details
Item | Heavy-Duty Multi-Ply Conveyor Belt |
Color | Blue |
Application | Use With Clipper #2, Alligator Lace #20 or Staple #125 |
Belt Thickness | 9/32 in |
Belt Ply | 3 |
Top Surface | Roughtop |
Maximum Working Tension | 150 piw |
Bottom Surface | Friction |
Belt Type | 3 Ply Blue Carboxylated Nitrile Rough Top X Bare Back |
Drive Pulley (In.) | Min 4 |
Belt Properties | Oil Resistant |
Ordering Instructions | Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15) |
For Lacing Type | Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing |
Type | Blue Nitrile |
Conveyor Belt Material | Nitrile Rubber |
Load Capacity (Lb.) | 105 |
Description
Heavy-Duty Multi-Ply Conveyor Belt, Nitrile Rubber, 9/32 in Belt Thickness, 4 in Belt Width, 50 ft Overall Length, Blue, Maximum Working Tension 150 piw, Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing, Belt Ply 3, Top Surface Roughtop, Bottom Surface Friction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Platform Truck - Double Decker Cart (VHPT/D-3060)
- CAMPBELL CHAIN & FITTINGS Quick Link, 14 In, 231 In L, 880 Lb, Zinc Plated (T7645126V)
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 60 x 60 In (BC6060)
- IDEAL WAREHOUSE INNOVATIONS Bright-Guide Aiming Strip, 18" (60-5400)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 12 In (28000520)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 18 In (28000640)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000900)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000600)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 30 In (28001390)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 24 In (28000565)
- DORNER 13Ft 2In Conveyor Belt (25-0213/02)
- Apache Belts