Shop All Belts
Apache
Conveyor Belt, Blue Nitrile, 100 Ft x 4 In
Mfr # 28001005
Zoro # G6555963
Free Shipping & Returns
$1,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100 ft
- Color Blue
- Application Use With Clipper #2, Alligator Lace #20 or Staple #125
- Belt Thickness 9/32 in
- Belt Ply 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Belt Width (In.) | 4 |
Overall Length | 100 ft |
Overall Length (Ft.) | 100 |
Belt Width | 4 in |
For Minimum Pulley Diameter | 4 in |
Bed Depth (In.) | 0.28125 |
Details
Item | Heavy-Duty Multi-Ply Conveyor Belt |
Color | Blue |
Application | Use With Clipper #2, Alligator Lace #20 or Staple #125 |
Belt Thickness | 9/32 in |
Belt Ply | 3 |
Top Surface | Roughtop |
Maximum Working Tension | 150 piw |
Bottom Surface | Friction |
Belt Type | 3 Ply Blue Carboxylated Nitrile Rough Top X Bare Back |
Drive Pulley (In.) | Min 4 |
Belt Properties | Oil Resistant |
Ordering Instructions | Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15) |
Type | Blue Nitrile |
For Lacing Type | Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing |
Load Capacity (Lb.) | 105 |
Conveyor Belt Material | Nitrile Rubber |
Description
Heavy-Duty Multi-Ply Conveyor Belt, Nitrile Rubber, 9/32 in Belt Thickness, 4 in Belt Width, 100 ft Overall Length, Blue, Maximum Working Tension 150 piw, Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing, Belt Ply 3, Top Surface Roughtop, Bottom Surface Friction
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/16 IN, 50 Ft, 840 Lb Capacity (1DLC1)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R1824A1E10B4AC1P6)
- HAMILTON Plate Caster, Swivel, Phenolic, 6 in, 1200 lb, B (S-WH-6P)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 15BF (SG15)
- APACHE Conveyor Belt, Blue Nitrile, 100 Ft x 6 In (28001025)
- APACHE Conveyor Belt, Blue Nitrile, 50 Ft x 4 In (28001000)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 30 In (28000580)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 18 In (28000645)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 24 In (28001270)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 24 In (28000660)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 6 In (28001310)
- Apache Belt Conveying