Shop All Belts
Apache
Conveyor Belt, Blk Rubber, 50 Ft x 6 In
Mfr # 28000800
Zoro # G6997882
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50 ft
- Color Black
- Application Use With Solid Plate #190, Bolt On #550 Or Rivet #r5-1/2
- Belt Thickness 13/32 in
- Belt Ply 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Belt Width (In.) | 6 |
Overall Length | 50 ft |
Bed Depth (In.) | 0.40625 |
For Minimum Pulley Diameter | 16 in |
Overall Length (Ft.) | 50 |
Belt Width | 6 in |
Details
Item | Heavy-Duty Multi-Ply Conveyor Belt |
Color | Black |
Application | Use With Solid Plate #190, Bolt On #550 Or Rivet #r5-1/2 |
Belt Thickness | 13/32 in |
Belt Ply | 3 |
Top Surface | Smooth |
Maximum Working Tension | 330 piw |
Bottom Surface | Smooth |
Belt Type | 3 Ply 330 3/16 x 1/16 Grade 2 |
Drive Pulley (In.) | Min 16 |
Belt Properties | Abrasion Resistant |
Ordering Instructions | Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15) |
Load Capacity (Lb.) | 330 |
Type | Black Rubber |
For Lacing Type | Bolt-Hinge Lacing |
Conveyor Belt Material | Rubber |
Description
Heavy-Duty Multi-Ply Conveyor Belt, Rubber, 13/32 in Belt Thickness, 6 in Belt Width, 50 ft Overall Length, Black, Maximum Working Tension 330 piw, Bolt-Hinge Lacing, Belt Ply 3, Top Surface Smooth, Bottom Surface Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Gray Polyurethane Swivel 12mm Threaded Stem Caster Set with Brake SCC (SCC-TS20S314-PPUB-TLB-M1215-4)
- BLICKLE Swivel Plate Caster, Solid Rbber, 4", Brake, Number of Wheels: 1 (L-POEV 100KA-12-FI-SG)
- DAYTON Machinery Mover, 2,000 lb. Cap, PK2 (13V410)
- ROYAL BASKET TRUCKS Repl Bag, 35 gal., Red Mesh (R35-RRX-LMN)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000500)
- APACHE Conveyor Belt, PVC 150, 50Ft x 24In (28001170)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 30 In (28000580)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 24 In (28000660)
- APACHE Conveyor Belt, PVC 120,100 Ft x 12 In (28000015)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 30 In (28000685)
- DORNER 114In 6In Conveyor Belt (75117615)
- Apache Belt Conveying