Shop All Belts
Apache
Conveyor Belt, Blk Rubber, 100 Ft x 30 In
Mfr # 28000685
Zoro # G9902977
product price: $1,693.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,693.99
Free 30-Day Returns
Key Features
- Overall Length 100 ft
- Color Black
- Application Use With Solid Plate #140, Bolt On #550 Or Rivet #r5
- Belt Thickness 5/16 in
- Belt Ply 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Belt Width (In.) | 30 |
Overall Length | 100 ft |
Bed Depth (In.) | 0.3125 |
Overall Length (Ft.) | 100 |
For Minimum Pulley Diameter | 10 in |
Belt Width | 30 in |
Details
Item | Heavy-Duty Multi-Ply Conveyor Belt |
Color | Black |
Application | Use With Solid Plate #140, Bolt On #550 Or Rivet #r5 |
Belt Thickness | 5/16 in |
Belt Ply | 2 |
Top Surface | Smooth |
Maximum Working Tension | 220 piw |
Bottom Surface | Smooth |
Belt Type | 2 Ply 220 1/8 x 1/16 Grade 2 |
Drive Pulley (In.) | Min 10 |
Belt Properties | Abrasion Resistant |
Ordering Instructions | Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15) |
Load Capacity (Lb.) | 220 |
Conveyor Belt Material | Rubber |
Type | Black Rubber |
For Lacing Type | Bolt-Hinge Lacing |
Description
Heavy-Duty Multi-Ply Conveyor Belt, Rubber, 5/16 in Belt Thickness, 30 in Belt Width, 100 ft Overall Length, Black, Maximum Working Tension 220 piw, Bolt-Hinge Lacing, Belt Ply 2, Top Surface Smooth, Bottom Surface Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Black PVC Corner Bumper, Round Ends 4- (C60-1050-B)
- DUTTON-LAINSON Brake Winch Dlb350A (DLB350A-15940)
- TIE DOWN ENGINEERING Wall Jacks for Lifting Framed Walls, PR (48581)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 3 in, 250 lb, Gry (1UKW8)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 18 In (28000645)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000700)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 18 In (28000640)
- APACHE Conveyor Belt, Tan Rubber, 100 Ft x 24 In (28000135)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 24 In (28000660)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 18 In (28000840)
- APACHE Conveyor Belt, Blue Nitrile, 100 Ft x 4 In (28001005)
- Apache Belt Conveying