Shop All Belts
Apache
Conveyor Belt, Blk Rubber, 100 Ft x 18 In
Mfr # 28000545
Zoro # G9903083
original price:
$766.45
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$761.99
Free 30-Day Returns
Key Features
- Overall Length 100 ft
- Color Black
- Application Use With Solid Plate #140, Staple #187 Or Rivet #r2
- Belt Thickness 1/4 in
- Belt Ply 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Belt Width (In.) | 18 |
Overall Length | 100 ft |
Belt Width | 18 in |
Overall Length (Ft.) | 100 |
Bed Depth (In.) | 0.25 |
For Minimum Pulley Diameter | 8 in |
Details
Item | Light-Duty Multi-Ply Conveyor Belt |
Color | Black |
Application | Use With Solid Plate #140, Staple #187 Or Rivet #r2 |
Belt Thickness | 1/4 in |
Belt Ply | 2 |
Top Surface | Smooth |
Maximum Working Tension | 150 piw |
Bottom Surface | Smooth |
Belt Type | 2 Ply 150 1/32 x 1/32 Grade 2 |
Drive Pulley (In.) | Min 8 |
Belt Properties | Light Duty |
Ordering Instructions | Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15) |
Conveyor Belt Material | Rubber |
Type | Black Rubber |
Load Capacity (Lb.) | 150 |
For Lacing Type | Bolt-Hinge Lacing, Staple-Style Alligator Lacing |
Description
Light-Duty Multi-Ply Conveyor Belt, Rubber, 1/4 in Belt Thickness, 18 in Belt Width, 100 ft Overall Length, Black, Maximum Working Tension 150 piw, Bolt-Hinge Lacing, Staple-Style Alligator Lacing, Belt Ply 2, Top Surface Smooth, Bottom Surface Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 60" x 48" Aluminum Truck Dockboards with Steel Safety Curb, 10,000 lb Capacity (TAS-10-6048)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Nylon, Yellow (EE1801NTX10)
- DURABLE CORP 4.5" X 12" X 14" Loading Dock Bumper (B4512-14)
- KINEDYNE Type 4 Twisted Eye Lifting Sling 2"x8 ft (EE2-9802X8-KIN)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 6 In (28000505)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 24 In (28000565)
- APACHE Conveyor Belt, PVC 150,100 Ft x 12 In (28000065)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000700)
- APACHE Conveyor Belt, Blue Nitrile, 100 Ft x 4 In (28001005)
- APACHE Conveyor Belt, Blue Nitrile, 100 Ft x 6 In (28001025)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000500)
- Apache Belt Conveying