Shop All Pipe & Tube Clamps
Apache
Ball/Socket Hose Coupling Set, 6"
Mfr # 44103305
Zoro # G3724161
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Locking Lever
- Body Style Ball & Socket
- Body Material Galvanized Steel
- Connection Type Male to Female
- Ball Valve Basic Body Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 44103305
- Zoro # G3724161
- UPC # 725559466151
- Country of Origin Italy
- Category Pipe & Tube Clamps
Dimensions
Pipe Size | 6" |
Details
Item | Ball/Socket Hose Coupling Set,6" |
Handle Type | Locking Lever |
Body Style | Ball & Socket |
Body Material | Galvanized Steel |
Connection Type | Male to Female |
Ball Valve Basic Body Material | Galvanized Steel |
Description
Ball/Socket Hose Coupling Set,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 36" BLACK NIPPLE (355-313)
- MILWAUKEE VALVE 1-1/2" FNPT Bronze Swing Y Check Valve (515Y 1 1/2)
- BK RESOURCES Replacement Workforce Ceramic 'Hot' Valve & Handle (BKF-W-HVCH-G)
- HOSE MASTER 2-1/2" Dia x 18" L 321 SS Flexible Metal Hose (G250SM180)
- APACHE HD Super T-Bolt SS Clamp, 2.36" to 2.48" (43082324)
- APACHE Center Punch Preformed Galv Clamp, 2" (40029130)
- APACHE HD Super T-Bolt SS Clamp, 3.39" to 3.58" (43082334)
- APACHE Ultra T-Bolt Clamp, 1.93" to 2.18" (43082004)
- APACHE Standard Worm Gear Clamp, 7/8" to 2-3/4" (48005004)
- APACHE Standard T-Bolt Clamp, 1.59" to 1.81" (43081852)
- DEL CITY DIV OF ACTUANT Del City 2916 Vinyl Coated Loom Clamp, 1/2" Width, 1" Diameter, 100 per package (2916)
- Apache Pipe & Tube Clamps