Shop All Quick Connect Fittings
Apache
Apache Hydraulic Quick Coupler 39041400, 1/2" Body Coupler Set (Ball) 1/2"FNPT
Mfr # 39041400
Zoro # G105990647
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apache
- MFR # 39041400
- Zoro # G105990647
- UPC # 725559672484
- Country of Origin United States
- Category Quick Connect Fittings
Description
Apache hydraulic quick coupler 39041400, 1/2" body coupler set (ball) 1/2"fnpt quick disconnect coupler allows easy connection and disconnect; style s70.4 for agricultural, construction, and industrial applications. features used primarily with agricultural equipment; original equipment on full size tractors and front-end loaders. Use when connection and disconnection-under-pressure, without the use of tools, is desirable for use in agricultural, construction & industrial applications construction steel product features rohs compliant plated surfaces (silver in appearance)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY COMPRESSOR 10 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 3103DS12VCA23 (5103DS12VCA23)
- AMPCO SAFETY TOOLS Flange Spreader, NonSpark, 2-1/4 in Spread (9400)
- NTN Small Size Ball Brg (6203LLU C3)
- DAYTON 5VX650 Cogged V-Belt, 65" Outside Length, 5/8" Top Width, 1 Ribs (2L423)
- APACHE Adapter, 1/4" QD Plug x 3/8" FPT (51040020)
- APACHE Apache Dust Plug 39041852, 1/2" Body, 2 EA, For Coupler (Female 1/2 Connection) (39041852)
- APACHE Apache 99000232 0.75 in. Female Pipe Thread Manual Fuel Nozzle; Small (185570)
- LEGACY FLEXILLA PRO AIR HOSE REUSABLE FITTING (LMRP900250)
- MILTON T Style Automotive Coupler, 1/4" FNPT, PK100 (785BK)
- MILTON INDUSTRIES 1/4" Male Body T-Style (786)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E546)
- Apache Hose Fittings