Shop All Hydraulic Hose Assemblies
Apache
Apache Hydraulic Hose Assembly 98398336, 100R2AT Cpld., 3500 PSI, 1/2" MNPT, 1/2" Hose ID X 120"L
Mfr # 98398336
Zoro # G705633326
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apache
- MFR # 98398336
- Zoro # G705633326
- UPC # 725559230554
- Country of Origin China
- Category Hydraulic Hose Assemblies
Description
Apache hydraulic hose assembly 98398336, 100r2at cpld., 3500 psi, 1/2" mnpt, 1/2" hose id x 120"l high pressure hydraulic oil lines. Meets/exceeds sae 100r2at requirments. These assemblies are 3/8" id 100r2 product; each are assembled coiled, sleeved and labeled showing id, length, specifications and upc barcode. features universal hydraulic hose is for use with water and petroleum based hydraulic fluid in the construction, industrial, and agricultural markets on road paving equipment, concrete & asphalt machinery, graders, loaders, tractors, mining, dock & rail yards, etc. for use in agricultural, construction & industrial applications construction tube: black oil-resistant synthetic rubber (nitrile) reinforcement: two high tensile steel wire braids cover: black oil & weather resistant synthetic rubber (modified nitrile) temp range: -40f to +212f fittings: male npt connections (2-piece factory crimped)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Gearbelt Pulley, H, 24 Grooves (24HH100)
- OTC Universal C-Frame Nut Splitter (4576)
- DODGE F2B-SC-107 207 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-7/16 in Bore (124278)
- GATES Hi-Power II Belts, A25 (A25)
- APACHE Apache Hydraulic Hose Assembly 98398306, 100R2AT Cpld., 3500 PSI, 1/2" MNPT, 1/2" Hose ID X 24"L (98398306)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 240" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-08,08MP-08MP,240 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 72" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-08,08MP-08MP,72 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 24 In, 1/2 NPT (1/2 FC410 24)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" MP x 3/8" MP - 3250 psi (XCP3-04,04MP-06MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,48 IN OAL)
- EATON AEROQUIP Hose Assembly, 3/4 ID x 36 In, 1 1/16 JIC (R2-12-36F)
- Apache Hydraulic Hoses & Fittings