Shop All Double Acting Hydraulic Cylinders
Apache
Apache Hydraulic Cylinder "Stroke Control" Blocks 39040852, Farm Kit "B"
Mfr # 39040852
Zoro # G205923422
product price: $194.99
/ea
Free Shipping & Returns
$194.99
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
- Brand Apache
- MFR # 39040852
- Zoro # G205923422
- UPC # 725559673214
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Description
Apache hydraulic cylinder "stroke control" blocks 39040852, farm kit "b" blocks allow cylinders to retract to a specified length allowing the machinery operator to drop the attached implement to a consistent depth. features hydraulic cylinder stroke control blocks tough high grade aluminum alloy construction; heat treated for long tough durable use handle grip is engineered for easy cylinder installation and removal for use in agricultural, construction & industrial applications construction aluminum
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
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 65 ft Length, 3,250 psi (HD78065 OMP)
- TOMPKINS Hydraulic Fitting-Steel04MP FLUSH HOLLOW HEX PLUG (5406-FLP-04)
- SMC Male Branch Tee, 1/4 in., TubexMale BSPT (KQ2T07-03AS)
- TRITAN Thrust Washer, dia. 3.250in, 0.13in. Thick (TRD5266)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.75 Rod (212734)
- ENERPAC RR5013, 55.3 ton Capacity, 13.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5013)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.375 Rod (207400)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (288463)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (287216)
- ENERPAC RD93, 9 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD93)
- MAXIM HPU, Double Acting, 1.3 GPM, 4 qt., Poly (253204)
- Apache Hydraulic Cylinders