Shop All Multi-purpose Air Hoses
Apache
Apache 98399072 0.25 x 60 in. 2 Wire Hydraulic Hose
Mfr # 193851
Zoro # G203920300
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apache
- MFR # 193851
- Zoro # G203920300
- UPC # 725559469190
- Country of Origin United States
- Category Multi-purpose Air Hoses
Description
Features
- 0.25 x 60 in. 2 wire hydraulic hose
- Max working pressure 5000 psi
- 2 high tensile steel wire braids hose & couplings meet 100r2at specifications
- Coupled 1/4 in. Solid male pipe thread on each end.
- Dimension - 12 x 12 x 1.62 in.
- Item weight - 1.72 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt, Dual Hi-Perf Pd, 200 Teeth, 50mm (D1600 8M 50)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (212717)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 70mm Bore Dia., 110mm OD, 20mm W, C3 Internal Clearance (6014 2RS/C3 PRX)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/8 (10143-8-6)
- APACHE Apache 99000234 1 in. Pipe Thread Fuel Transfer Hose Swivel (185573)
- APACHE Apache 13028508 4" x 20' Bulk PVC Lay Flat Discharge Hose (13028508-20-Feet)
- APACHE 1" x 50 ft Multipurpose Air Hose 300 psi Red (98129731)
- APACHE 1" x 50 ft Multipurpose Air Hose 150 psi Red (98129627)
- APACHE 1" Female Hose Barb (44029600)
- APACHE Apache 99000233 0.75 in. Pipe Thread Fuel Transfer Hose Swivel (185572)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZY02530-15-31-G)
- Apache Multi-purpose Air Hoses