Shop All Multi-purpose Air Hoses
Apache
Apache 98398367 0.75 x 18 in. 2 Wire Hydraulic Hose
Mfr # 193845
Zoro # G303920378
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apache
- MFR # 193845
- Zoro # G303920378
- UPC # 725559349508
- Country of Origin United States
- Category Multi-purpose Air Hoses
Description
Features
- 0.75 x 18 in. 2 wire hydraulic hose
- Max working pressure 2250 psi
- 2 high tensile steel wire braids hose & couplings meet 100r2at specifications
- Coupled 3/4 in. Solid male pipe thread on each end.
- Dimension - 12 x 12 x 2 in.
- Item weight - 1.63 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH C180 Wrapped V-Belt, 184" Outside Length, 7/8" Top Width, 1 Ribs (C180)
- DIXON Brass Ferrules for Fluid, ID 0.850" (BF850)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-16 Thread Size, H Series (VHN8-8EF)
- BAILEY HYDRAULICS Directional Control Valve 2 W/ Joystick Spool, 12 Gpm, 2900 PSI, 228957 (228957)
- APACHE 1" Female Hose Barb (44029600)
- APACHE 1" x 50 ft Multipurpose Air Hose 300 psi Red (98129731)
- APACHE Apache 99000233 0.75 in. Pipe Thread Fuel Transfer Hose Swivel (185572)
- APACHE Apache 13028508 4" x 10' Bulk PVC Lay Flat Discharge Hose (13028508 - 10 Feet)
- APACHE 1" x 50 ft Multipurpose Air Hose 150 psi Red (98129627)
- APACHE Apache 13027005 2" x 10' Bulk PVC Lay Flat Discharge Hose (13027005 - 10 Feet)
- PRIMEFIT 3/8" Push On Barb to 1/4" Male Hose End, 25PCS (HRK38P14M-B25-P)
- Apache Multi-purpose Air Hoses