Shop All Clevis Hydraulic Cylinders
Apache
Apache 98398321 .50 x 60 in. Hydraulic Hose; 3;500 PSI
Mfr # 157517
Zoro # G604045411
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apache
- MFR # 157517
- Zoro # G604045411
- UPC # 725559230509
- Country of Origin China
- Category Clevis Hydraulic Cylinders
Description
Features
- Size - 1/2 x 60 in.
- Oal M&M, hydraulic hose
- 3,500 psi, 100r2 at boxed.
- Dimension - 1.63 x 12 x 12 in.
- Item weight - 4.83 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/2 Hose Clamp 48 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0500x48)
- MAXIM Hyd Cylinder, 3 In Bore, 10 In Stroke (288-336)
- WEG Motor- 00112ET3E56Motor-S, 1 HP, 1200 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00112ET3E56-S)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm , PK 25 (H618-25K)
- SERCO Cylinders, Main Lift Cylinder (313-040)
- SERCO Cylinders, Cylinder, Lip 2-1/2" Bore, 6 (313-043)
- BVA HYDRAULICS PULL S/A HYD CYLINDER, 5TON 5"STROKE (HP0505)
- BVA HYDRAULICS LIFTING BAG 3TON CAPACITY ARAMID/RUBBER 4 EYELETS 120PSI MAX PRESS (LB-3)
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 60TON 6"STROKE (HC6006T)
- POWERAMP Cylinders, Cylinder, Rod Eye (9461-0002)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 10" Stroke (WWCL1510-S)
- Apache Hydraulic Cylinders