Shop All Multi-purpose Air Hoses
Apache
Apache 98398312 0.5 x 36 in. 2 Wire Hydraulic Hose
Mfr # 193843
Zoro # G703920398
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apache
- MFR # 193843
- Zoro # G703920398
- UPC # 725559230479
- Country of Origin United States
- Category Multi-purpose Air Hoses
Description
Features
- 0.5 x 36 in. 2 wire hydraulic hose
- Max working pressure 3500 psi
- 2 high tensile steel wire braids hose & couplings meet 100r2at specifications
- Coupled 1/2 in. Solid male pipe thread on each end.
- Dimension - 12 x 12 x 1.5 in.
- Item weight - 2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 130-156 MFD, Round (2MDR2)
- DONALDSON Seal Clamp, 4 In (102 Mm) Stainless (X007784)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 7 1/2 HP, 230V AC Voltage, 213T Frame, 3450 Nameplate RPM (L1509T)
- WALTER SURFACE TECHNOLOGIES Anti-Spatter, Plastic Container, 5.2 gal. (53F407)
- APACHE Apache 99000234 1 in. Pipe Thread Fuel Transfer Hose Swivel (185573)
- APACHE 1" Female Hose Barb (44029600)
- APACHE 1" x 50 ft Multipurpose Air Hose 150 psi Red (98129627)
- APACHE Apache 13028508 4" x 20' Bulk PVC Lay Flat Discharge Hose (13028508-20-Feet)
- APACHE 1" x 50 ft Multipurpose Air Hose 300 psi Red (98129731)
- APACHE Apache 99000233 0.75 in. Pipe Thread Fuel Transfer Hose Swivel (185572)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZB02520-10-51-G)
- Apache Multi-purpose Air Hoses