Shop All Multi-purpose Air Hoses
Apache
Apache 98398241 .37 x 60 in. Universal Hydraulic Hose
Mfr # 157388
Zoro # G303920286
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apache
- MFR # 157388
- Zoro # G303920286
- UPC # 725559230318
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
Features
- Size - 3/8 x 60 in.
- Oal M&M, universal hydraulic hose
- 4,000 psi, 100r2 at boxed.
- Dimension - 1.63 x 12 x 12 in.
- Item weight - 2.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (MSF-31)
- DDS Shaft Seal, 44 x 60 x 10 mm., SCV, Fluoro Rubber (446010SCV)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (2CUA3)
- GATES PowerGrip Timing Belts, 750H100 (750H100)
- APACHE Apache 99000233 0.75 in. Pipe Thread Fuel Transfer Hose Swivel (185572)
- APACHE 1" x 50 ft Multipurpose Air Hose 300 psi Red (98129731)
- APACHE Apache 13028508 4" x 10' Bulk PVC Lay Flat Discharge Hose (13028508 - 10 Feet)
- APACHE Apache 13028508 4" x 20' Bulk PVC Lay Flat Discharge Hose (13028508-20-Feet)
- APACHE Apache 99000234 1 in. Pipe Thread Fuel Transfer Hose Swivel (185573)
- APACHE 1" Female Hose Barb (44029600)
- CONTINENTAL 1/2" x 500' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG05030-500)
- Apache Air Hoses