Shop All Multi-purpose Air Hoses
Apache
Apache 98128040 2 in. x 20 ft. PVC Suction Hose - Green
Mfr # 149449
Zoro # G303920309
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 149449
- Zoro # G303920309
- UPC # 725559089916
- Country of Origin United States
- Category Multi-purpose Air Hoses
Description
Features
- 2 in. X 20 ft. PVC suction hose
- Coupled male x female short shank
- A PVC suction/discharge hose for water
- Light chemicals & pumping service in the agricultural, rental, construction, marine & irrigation industries
- A smooth bore hose made of flexible abrasion resistant extruded PVC with a rigid PVC helix
- Male x female aluminum short shanks with band it clamps
- Thickness 2 in. Id
- Working pressure 60 lbs.
- Temperature range -10 degrees fahrenheit to 130 degrees fahrenheit.
- Color - Green
- Dimension - 31 x 31 x 3 in.
- Item weight - 13.7 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lever Barrel Pump, 15- 55 gal (19XH39)
- AIR SYSTEMS INTL Regulator, 5000Psi, No Gauges (REG-5000NG)
- KOYO Needle Brg, Machined, Bore 0.375 In (B-66)
- DEUBLIN Union 1/2 NPT RH (157-000-001)
- APACHE Apache 99000234 1 in. Pipe Thread Fuel Transfer Hose Swivel (185573)
- APACHE Apache 13027005 2" x 10' Bulk PVC Lay Flat Discharge Hose (13027005 - 10 Feet)
- APACHE Apache 13028508 4" x 10' Bulk PVC Lay Flat Discharge Hose (13028508 - 10 Feet)
- APACHE 1" Female Hose Barb (44029600)
- APACHE Apache 13028508 4" x 20' Bulk PVC Lay Flat Discharge Hose (13028508-20-Feet)
- APACHE Apache 99000233 0.75 in. Pipe Thread Fuel Transfer Hose Swivel (185572)
- GATES Signal Call Hose, 28681 (28681)
- Apache Multi-purpose Air Hoses