Shop All Hose Clamps
Apache
Apache 43082020 2-7/8" - 3-3/16" Stainless Steel Ultra T-Bolt Clamp (UT - 287)
Mfr # 43082020
Zoro # G302686985
Sold in multiples of 2 for $54.30
$54.30
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
- Brand Apache
- MFR # 43082020
- Zoro # G302686985
- UPC # 725559551130
- Country of Origin United States
- Category Hose Clamps
Description
APACHE 43082020 2-7/8" - 3-3/16" STAINLESS STEEL ULTRA T-BOLT CLAMP (UT - 287) ALL STAINLESS STEEL CONSTRUCTION. T-BOLT IS THREADED THE ENTIRE LENGTH TO ALLOW FOR MAXIMUM RANGE OF SIZE AND TENSION. CLAMP WILL HANDLE HIGH TORQUE, CREATING EVEN SEALING PRESSURE AROUND THE COUPLING SHANK. INCLUDES NYLON LOCKING NUT. NOTE: DUE TO POSSIBLE FLUCTUATIONS IN HOSE O.D., EACH INDIVIDUAL INSTALLATION SHOULD BE CHECKED.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.12" OD (3V4122)
- PENNBARRY Motor, 115V, 1/4 HP, 1500 rpm (63821-0)
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZY05030-10-41-G)
- DEVILBISS Compression Sleeve/Ring Kit (K-0650)
- APACHE Apache UT, 130 1-5/16, 1-11/16 Stainless Steel Ultra T-Bolt Clamp (43081998)
- APACHE Apache UT, 218 2-3/16, 2-1/2 Stainless Steel Ultra T-Bolt Clamp (43082008)
- APACHE Apache UT, 313 3-1/8, 3-7/16 Stainless Steel Ultra T-Bolt Clamp (43082022)
- APACHE Apache 43081998 1-5/16" - 1-11/16" Stainless Steel Ultra T-Bolt Clamp (UT - 130) (43081998)
- APACHE Apache 48017001 5/16" - 7/8" 300 Stainless Steel Micro Worm Gear Clamp w/ 5/16" Wide Band (48017001)
- APACHE Apache UT, 343 3-7/16, 3-3/4 Stainless Steel Ultra T-Bolt Clamp (43082026)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #24, 10/Bx (23388)
- Apache Hose Fittings