Shop All Discharge & Suction Hoses
Apache
Apache 4 x 20' Bulk PVC Lay Flat Discharge Hose,
Mfr # 13028508-20-Feet
Zoro # G108612003
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Pvc
- Length 20 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 13028508-20-Feet
- Zoro # G108612003
- UPC # 707022398411
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 20 in |
Details
Item | PVC Lay Flat Discharge Bulk Hose |
Tube Material | Pvc |
Color | Blue |
Description
PVC tube/cover reinforced with 3 ply polyester yarns one longitudinal and two spiral plies, extruded simultaneously to obtain maximum bonding. Resistant to oils, grease, many chemicals and acids. Strong, lightweight non water-absorbing and mildew-proof hose that rolls up flat for easy storage. Hoses are custom cut and non-returnable.
**This product is prohibited from shipping to California.**
**This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.35 in OD (802B)
- DAYTON Electric Vibrator, 0.36/0.18 A, 230/460VAC, 3 Phase (1DYL4)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 9 In (QS 1/4 L 9)
- LOC-LINE Flat Nozzle Assortment Pack (41487)
- APACHE Apache 2 x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings, (98138047)
- APACHE 4" x 25' PVC Lay Flat Discharge Hose Coupled w/ C x E Aluminum Cam & Groove Fittings (98138074)
- APACHE Apache 98138047 2" x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings (98138047)
- APACHE Apache 98138015 1-1/2" x 50' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks (98138015)
- APACHE Apache 1-1/2 x 25' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks, (98138010)
- APACHE 4" x 50' PVC Lay Flat Discharge Hose Coupled w/ C x E Aluminum Cam & Groove Fittings (98138077)
- RUBBERWORX 1-1/2" X 15FT CLEAR PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (CLPVC-1.5X15-CEAL)
- Apache Air Hoses