Shop All Brass Pipe Fittings
Apache
Apache 39036146 0.38 in. Male O-Ring Boss x 0.38 in. Female Pipe Hydraulic Adapter
Mfr # 193813
Zoro # G603882086
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 193813
- Zoro # G603882086
- UPC # 725559139413
- Country of Origin China
- Category Brass Pipe Fittings
Description
Features
- 0.38 in. Male o-ring boss x 0.38 in. Female pipe hydraulic adapter
- Converts female o-ring boss to female pipe
- Converts male pipe to male o-ring boss
- Dimension - 1.75 x 2.75 x 4.5 in.
- Item weight - 0.13 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068348)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, White (4188B105.020)
- HYDROMAXX 1"x50Ft Black Flexible PVC Pipe (BF100050)
- ZURN Backflow Preventer, 3/4" Size, MNPT, 175psi (34-350XL)
- APACHE Apache 39005355 .50 in. Female Pipe x .50 in. Female Pipe; 90 Degrees Swivel; Hydraulic Adapter (157086)
- APACHE HB Brass Fitting, 3/4" MPTx3/4" (44022001)
- APACHE Apache 39035452 .50 in. Male Pipe x .50 in. Male Pipe; Hydraulic Adapter (157140)
- ZORO SELECT 90 Elbow Adapter, Brass, 3/8 in, NPTF (ZUSA-PF-9044)
- JMF 1/8 in. FPT X 1/8 in. D FPT Brass Coupling 5 in. L (4506853)
- THRIFCO PLUMBING 1/2 X 4-1/2 Inch Brass Nipple (5320008)
- Apache Fittings