Shop All Cable Sleeves
Apache
Apache 39020508 1.14 in. ID x 15 ft. Nylon Protective Hose Sleeve
Mfr # 157130
Zoro # G604014271
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apache
- MFR # 157130
- Zoro # G604014271
- UPC # 725559681912
- Country of Origin China
- Category Cable Sleeves
Description
Features
- Size - 1.14 in. Id x 15 ft.
- Nylon protective hose sleeve
- Sleeve extends hose life in high abrasion & heat applications & safely deflects high pressure oil spray in the event of a hose leak
- Protects hose, cables, wiring & chain from damage to both the sleeve contents & contact surfaces
- Easy to install
- Held in place with nylon cables ties or worm gear clamps.
- Dimension - 3 x 6.5 x 9.5 in.
- Item weight - 0.55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch 20A 120 277V 3-Way Tgl Sw White (1223-SW)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-2017)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 15A @ 480V AC, Actuator Location: Top (12T912)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 20A 125/250V NEMA L14-20P (YGA028)
- HELI-TUBE 1/4 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 1/4 UR-100)
- ELECTRIDUCT EZ HideWire Raceway Corner Concealer- 10 Ft- White (EZ-CC-10-WT)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/4" x 200ft- Black (F6-025-200-BK)
- HELI-TUBE 1/2 In. OD X 100FT PTFE Spiral Wrap (HT 1/2 T-100)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 3/4" x 50FT (BSNY-J-075-50)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-0125-50)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 10ft- Black (BS-J-SCW-050-10-BK)
- Apache Cable Sleeves