Shop All Discharge & Suction Hoses
Apache
Apache 3 x 20' Green PVC Water Suction Hose Assembly w/MxF Aluminum Short Shank Fittings,
Mfr # 98128055
Zoro # G008595833
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Pvc, Aluminum
- Length 20 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apache
- MFR # 98128055
- Zoro # G008595833
- UPC # 725559111075
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 20 in |
Details
Tube Material | Pvc, Aluminum |
Color | Green |
Description
Flexible and abrasion resistant. Coupled with Male x Female aluminum short shanks with Band-It clamps. Smooth bore hose with rigid PVC helix. Temperature range is -10°F to 130°F.
**This product is prohibited from shipping to California.**
**This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor JM3461, .5HP, 1725RPM, 3PH, 60HZ, 56J, 3416M, TEFC, F1 (JM3461)
- CLIMAX METAL PRODUCTS RC-125-4H@90 Set Screw Coupling (RC-125-4H@90)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.65 inch OD (25V465SDS)
- JET-LUBE Anti-Seize and Thread Lubricant (47102)
- APACHE Apache 2 x 100' PVC Lay Flat Discharge Hose w/C x E Aluminum Cam & Groove Fittings, (98138053)
- APACHE 2" x 20' Fertilizer Solution Suction / Discharge Hose Assembly w/ C x E Aluminum Cam and Groove (98128162)
- APACHE 2" EPDM Rubber Suction / Discharge Hose, 10 Feet (12004001 - 10 Feet)
- APACHE Apache, 4 x 100' PVC Lay Flat Discharge Hose Coupled w/ M x F Aluminum Short Shanks (98131021)
- APACHE Apache 98138045 2" x 50' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks (98138045)
- APACHE Apache 2 x 50' PVC Lay Flat Discharge Hose w/ C x E Poly Cam & Groove Fittings, (98138049)
- CONTINENTAL CONTITECH 3/4" ID x 50 ft. PVC Air Hose 250 PSI RD (PLR07525-50)
- Apache Air Hoses