Shop All Hose Couplings
Apache
Apache, 2in Aluminum Coupling Set Male & Female Short Shank
Mfr # 97438105
Zoro # G408639779
product price: $25.55
/pr
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2
- Material of Construction Aluminum/Brass Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 97438105
- Zoro # G408639779
- UPC # 725559087417
- Country of Origin China
- Category Hose Couplings
Dimensions
Size (In.) | 2 |
Details
Material of Construction | Aluminum/Brass Nuts |
Description
Set includes male and female set. For use with hoses handling water and other liquids. Aluminum shanks with brass pin-lug nut. The 3 through 6 male couplings have pin-lugs. Will require clamps to attach to hose. **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Sleeve Valve, 3/8 In FNPT x MNPT (600-3)
- BESTORQ Aftermarket GILMORE - TATGE MFG. B112 Replacement Belt, B112 (B112)
- FESTO Pushbutton Valve F-3-M5 (F-3-M5)
- STUCCHI Quick Coupler, 1/2" NPT Female (237304)
- APACHE 3" EPDM Short Shank Gasket (43081314)
- APACHE 2" EPDM Short Shank Gasket (43081292)
- APACHE Apache 2 Aluminum Male Short Shank Coupling, (43075500)
- APACHE 1" Plated Steel King Nipple (43050565)
- APACHE Apache 2 Plated Steel King Nipple, (43050580)
- APACHE 3/4" Plated Steel King Nipple (43050560)
- PREVOST Prevost 3/8 Body Truflate 1/2"Female Npt (PRVURC081203)
- Apache Hose Fittings