Shop All Hand Crank Hose Reels
This Product is Discontinued
Apache
Air Hose Reel, Manual Rewind, 3/8"x 100 ft (Discontinued)
Mfr # 99023957
Zoro # G3727591
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 99023957
- Zoro # G3727591
- UPC # 725559509605
- Country of Origin China
- Category Hand Crank Hose Reels
Details
Item | Air Hose Reel,Manual Rewind,3/8" x 100 ft. |
Description
Air Hose Reel,Manual Rewind,3/8 In. x 100 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.