Shop All Stainless Steel Pipe Fittings
Apache
4" Plated Steel King Nipple
Mfr # 43050600
Zoro # G3725187
product price: $19.55
/ea
Sold in multiples of 8 for $156.40
$156.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 5"
- Specific Fitting Shape King Nipple
- Pipe Fitting Material Plated Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 43050600
- Zoro # G3725187
- UPC # 725559058585
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" |
Pipe Size (Fittings) | 5" |
Pipe Size | 5" |
Details
Specific Fitting Shape | King Nipple |
Pipe Fitting Material | Plated Steel |
Fitting Connection Type | MNPT |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Plated Steel King Nipple,4" |
Pipe Fitting Connection Type | MNPT |
Fittings Sub-Category | Nipples |
Specific Pipe Fitting Shape | Nipple |
Description
Nipple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (5P476)
- SMITH-COOPER IPS Ball Valve, FP 600, NL 1-1/4" (4347001110)
- AEROCEL Self-Seal Insulation, Rubber, 1/2" x 3/4" Wall (739-AC1234SSPT)
- ZORO SELECT Tubing, Polyurethane, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1526)
- APACHE 2" Plated Steel King Nipple (43050580)
- APACHE 1-1/4" Plated Steel King Nipple (43050570)
- APACHE 3/4" Plated Steel King Nipple (43050560)
- APACHE 1/2" Plated Steel King Nipple (43050555)
- APACHE 3" Plated Steel King Nipple (43050590)
- APACHE 1" Plated Steel King Nipple (43050565)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-336)
- Apache Stainless Steel Pipe Fittings