Shop All Conveyor Lacing
Apache
36" Ready Set Staple Belt Lacing, Stainless (Rs125sj36) - 4 Pack
Mfr # 25072198
Zoro # G605975021
product price: $1,000.99
/ea
Free Shipping & Returns
$1,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 25072198
- Zoro # G605975021
- UPC # 725559224058
- Country of Origin United States
- Category Conveyor Lacing
Description
36" ready set staple belt lacing, stainless (rs125sj36) ideal for a wide variety of light- and medium-duty fastener applications. The system features one-piece fastener strips with pre-inserted staples that speed installation and keep downtime to a minimum. Designed for belts from 1/16" (1.5 mm) to 1/4" (6.4 mm), alligator ready set installation is easy with a portable, lightweight application tool that can be carried to the job for on-site installation. Simply fit the fastener strip onto the belt end and secure with the special installation tool, then drive and finish set the staples for a strong, long-lasting splice. Market applications: package and parts conveying, food and sanitary contact, agricultural harvesting and handling, recycling and scrap handling, and wood products. Standard galvanized steel fastener material is suitable for most applications. Plated for rust and corrosion resistance. Includes nylon covered steel cable, designed for use with steel fasteners and recommended for troughing or flat belt conveyors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 305 lb. (7013032)
- INDUSCO Sling Endless Round, 4ft., Green, Enr2x4" (77800040)
- DAYTON Control Block (MHGXEC46GGS)
- E.R. WAGNER Caster Brake Kit, 5 in., Nickel Plated (3F000156598R)
- APACHE 18" Ready Set Staple Belt Lacing, Galvanized (Rs125j18) - 4 Pack (25072100)
- APACHE 24" Ready Set Staple Belt Lacing, Galvanized (Rs187j24) - 4 Pack (25072220)
- FLEXCO 100 Wrench Lacing Tool (28001565)
- FLEXCO #7 Alligator Lacing, 24 In, Steel, PK4 (28000316)
- FLEXCO Conveyor Belt Lacing, 12in, Galv Steel, PK4 (28000320)
- FLEXCO RS187J12 Lacing, L12 In, PK4 (28001485)
- FLEXCO HW1 Power Wrench Lacing Tool (28001590)
- Apache Conveyor Lacing