Shop All Multi-purpose Air Hoses
This Product is Discontinued
Apache
3/4" x 5 ft Multipurpose Air Hose 200 psi Black (Discontinued)
Mfr # 98129363
Zoro # G9924848
This Product is Discontinued
Key Features
- Pneumatic Hose Length 5 ft.
- Pneumatic Hose Inside Dia. 3/4"
- Pneumatic Hose Color Black
- Pneumatic Hose Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 98129363
- Zoro # G9924848
- UPC # 725559596056
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 5 ft. |
Pneumatic Hose Inside Dia. | 3/4" |
Details
Item | Multipurpose Air Hose |
Pneumatic Hose Color | Black |
Pneumatic Hose Max. Pressure | 200 psi |
Description
Item Multipurpose Hose,3/4 In.X5ft,200PSI,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.