Shop All Multi-purpose Air Hoses
Apache
3/4" x 100 ft Multipurpose Air Hose 300 psi Red
Mfr # 98129626
Zoro # G9921007
original price:
$360.89
4% off
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft.
- Pneumatic Hose Max. Pressure 300 psi
- Pneumatic Hose Inside Dia. 3/4"
- Pneumatic Hose Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apache
- MFR # 98129626
- Zoro # G9921007
- UPC # 725559598937
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft. |
Pneumatic Hose Inside Dia. | 3/4" |
Details
Item | Multipurpose Air Hose |
Pneumatic Hose Max. Pressure | 300 psi |
Pneumatic Hose Color | Red |
Description
Multipurpose Hose,3/4 x 100 ft.,300 psi,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-03-31)
- DAYTON AC Gearmotor, 600.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP7)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA652O000000)
- BETA 1 FILTERS Air/Oil Separator replacement for 208EAP6013 / GARDNER DENVER (B1AS0001040)
- APACHE Apache 13028508 4" x 20' Bulk PVC Lay Flat Discharge Hose (13028508-20-Feet)
- APACHE Apache 13028508 4" x 10' Bulk PVC Lay Flat Discharge Hose (13028508 - 10 Feet)
- APACHE Apache 99000234 1 in. Pipe Thread Fuel Transfer Hose Swivel (185573)
- APACHE 1" Female Hose Barb (44029600)
- APACHE 1" x 50 ft Multipurpose Air Hose 150 psi Red (98129627)
- APACHE 1" x 50 ft Multipurpose Air Hose 300 psi Red (98129731)
- CONTINENTAL 1/2" x 5' Green EPDM Air Hose, 300 PSI, 1/2" Ind. Interchange M+F QC (HZG05030-05-51)
- Apache Air Hoses