Shop All Multi-purpose Air Hoses
Apache
3/4" x 100 ft Multipurpose Air Hose 200 psi Black
Mfr # 98109257
Zoro # G9921479
original price:
$272.99
5% off
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft.
- Pneumatic Hose Inside Dia. 3/4"
- Pneumatic Hose Color Black
- Pneumatic Hose Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apache
- MFR # 98109257
- Zoro # G9921479
- UPC # 725559444579
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft. |
Pneumatic Hose Inside Dia. | 3/4" |
Details
Item | Multipurpose Air Hose |
Pneumatic Hose Color | Black |
Pneumatic Hose Max. Pressure | 200 psi |
Description
Multipurpose Hose,3/4 x 100 ft.,200 psi,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Thrust Bearing, Bore.750 In (TC1220/0-5-HLA)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC- 5/8" M (6801-06-10-NWO-FG)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexR(PT) (KQ2L01-M5A)
- DAYTON C180 V-Belt, 184" Outside Length, 7/8" Top Width, 1 Ribs (4FH98)
- APACHE Apache 13028508 4" x 20' Bulk PVC Lay Flat Discharge Hose (13028508-20-Feet)
- APACHE 1" Female Hose Barb (44029600)
- APACHE Apache 99000234 1 in. Pipe Thread Fuel Transfer Hose Swivel (185573)
- APACHE 1" x 50 ft Multipurpose Air Hose 300 psi Red (98129731)
- APACHE Apache 13028508 4" x 10' Bulk PVC Lay Flat Discharge Hose (13028508 - 10 Feet)
- APACHE Apache 99000233 0.75 in. Pipe Thread Fuel Transfer Hose Swivel (185572)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Black (IGBK05025-25-G)
- Apache Air Hoses