Shop All Multi-purpose Air Hoses
Apache
3/4" x 1 ft Multipurpose Air Hose 300 psi Black
Mfr # 98129758
Zoro # G9925417
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 1 ft.
- Pneumatic Hose Color Black
- Pneumatic Hose Inside Dia. 3/4"
- Pneumatic Hose Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apache
- MFR # 98129758
- Zoro # G9925417
- UPC # 725559600401
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 1 ft. |
Pneumatic Hose Inside Dia. | 3/4" |
Details
Item | Multipurpose Air Hose |
Pneumatic Hose Color | Black |
Pneumatic Hose Max. Pressure | 300 psi |
Description
Multipurpose Hose,3/4 In.X1ft,300PSI,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER ZX-2903-0871-00 direct interchange for ATLAS COPCO-2903-0871-00 (ZX-2903-0871-00)
- VIAIR Super Duty Onboard Air System, 12V, 150psi (10008)
- MILTON Pneumatic Breather Vent, 1/4" NPT (S-1088-4)
- WESTWARD Fitting, 45 Deg., M10x1mm Thread Size, PK10 (52NZ70)
- APACHE Apache 99000233 0.75 in. Pipe Thread Fuel Transfer Hose Swivel (185572)
- APACHE Apache 99000234 1 in. Pipe Thread Fuel Transfer Hose Swivel (185573)
- APACHE 1" Female Hose Barb (44029600)
- APACHE 1" x 50 ft Multipurpose Air Hose 300 psi Red (98129731)
- APACHE 1" x 50 ft Multipurpose Air Hose 150 psi Red (98129627)
- APACHE Apache 13028508 4" x 10' Bulk PVC Lay Flat Discharge Hose (13028508 - 10 Feet)
- GATES 5/16" x 50 ft Multipurpose Air Hose 200 psi (28825)
- Apache Air Hoses