Shop All Stainless Steel Pipe Fittings
Apache
3" Plated Steel King Nipple
Mfr # 43050590
Zoro # G3725169
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape King Nipple
- Pipe Fitting Material Plated Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 43050590
- Zoro # G3725169
- UPC # 725559058578
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size | 3" |
Pipe Size (Fittings) | 3" |
Details
Specific Fitting Shape | King Nipple |
Pipe Fitting Material | Plated Steel |
Fitting Connection Type | MNPT |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Plated Steel King Nipple |
Fittings Sub-Category | Nipples |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT |
Description
Nipple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Backflow Preventer Repair Kit (40003A4)
- WESTBRASS 1/2" OD Bullnose Faucet Riser (D122-05)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Hnge Post, Elngtd, Without Cover, Elongated (C106CHPM00)
- ANVIL 3/4" x 3/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318905643)
- APACHE 1-1/4" Plated Steel King Nipple (43050570)
- APACHE 1/2" Plated Steel King Nipple (43050555)
- APACHE 1" Plated Steel King Nipple (43050565)
- APACHE 4" Plated Steel King Nipple (43050600)
- APACHE 2" Plated Steel King Nipple (43050580)
- APACHE 3/4" Plated Steel King Nipple (43050560)
- ZORO SELECT 3/4" x 3/8" FNPT SS Reducing Coupling (4307001724)
- Apache Fittings