Shop All Conveyor Lacing
Apache
24" Ready Set Staple Belt Lacing, Galvanized (Rs62j24) - 4 Pack
Mfr # 25072006
Zoro # G505974841
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 25072006
- Zoro # G505974841
- UPC # 725559334740
- Country of Origin United States
- Category Conveyor Lacing
Description
24" ready set staple belt lacing, galvanized (rs62j24) ideal for a wide variety of light- and medium-duty fastener applications. The system features one-piece fastener strips with pre-inserted staples that speed installation and keep downtime to a minimum. Designed for belts from 1/16" (1.5 mm) to 1/4" (6.4 mm), alligator ready set installation is easy with a portable, lightweight application tool that can be carried to the job for on-site installation. Simply fit the fastener strip onto the belt end and secure with the special installation tool, then drive and finish set the staples for a strong, long-lasting splice. Market applications: package and parts conveying, food and sanitary contact, agricultural harvesting and handling, recycling and scrap handling, and wood products. Standard galvanized steel fastener material is suitable for most applications. Plated for rust and corrosion resistance. Includes nylon covered steel cable, designed for use with steel fasteners and recommended for troughing or flat belt conveyors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Pneumatic Caster, 12 in., 625 lb. (R-7012-PRB)
- INGERSOLL-RAND Lever Chain Hoist, 3 tons, 10 ft., 6000 lb. Load Capacity, 10 ft Hoist Lift (SLB600-10)
- BAUER LADDER 5 ft Aluminum Stepladder (20005)
- ZORO SELECT Rope, PPL, Hollow Braid, 3/8In. dia, 100ft L (DF8100)
- APACHE 18" Ready Set Staple Belt Lacing, Galvanized (Rs125j18) - 4 Pack (25072100)
- APACHE 24" Ready Set Staple Belt Lacing, Galvanized (Rs187j24) - 4 Pack (25072220)
- FLEXCO #7 Alligator Lacing, 24 In, Steel, PK4 (28000316)
- FLEXCO #2 Clipper Lacing, 12 in., Stainless Steel (12-Pack) (28001412)
- FLEXCO H100 Power Wrench Lacing Tool (28001585)
- FLEXCO Alligator Lacing, #15, L24 In, PK4 (28001435)
- FLEXCO 5552 Quick Change Chuck Lacing Tool (28001595)
- Apache Conveyor Lacing