Shop All Stainless Steel Pipe Fittings
Apache
2" Plated Steel King Nipple
Mfr # 43050580
Zoro # G3725123
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape King Nipple
- Pipe Fitting Material Plated Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 43050580
- Zoro # G3725123
- UPC # 725559058554
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2" |
Details
Specific Fitting Shape | King Nipple |
Pipe Fitting Material | Plated Steel |
Fitting Connection Type | MNPT |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Plated Steel King Nipple,2" |
Specific Pipe Fitting Shape | Nipple |
Fittings Sub-Category | Nipples |
Pipe Fitting Connection Type | MNPT |
Description
Nipple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch Threaded PVC Plug SCH 80 (8214322)
- WHITEHAUS Bridge Faucet W/ Long Traditional Swivel Spout, Lvr Handles And Brass S (WHKBTLV3-9201-NT-C)
- SIOUX CHIEF VENT CAP PVC 3 OR 4"" (869-V34)
- KOHLER Components Freestanding Bth Fct - Lever (T77984-4-BL)
- APACHE 3/4" Plated Steel King Nipple (43050560)
- APACHE 3" Plated Steel King Nipple (43050590)
- APACHE 1/2" Plated Steel King Nipple (43050555)
- APACHE 1-1/4" Plated Steel King Nipple (43050570)
- APACHE 1" Plated Steel King Nipple (43050565)
- APACHE 4" Plated Steel King Nipple (43050600)
- ZORO SELECT 1/8" FNPT SS Threaded Union (4307000950)
- Apache Stainless Steel Pipe Fittings