Shop All Stainless Steel Pipe Fittings
Apache
1/2" Plated Steel King Nipple
Mfr # 43050555
Zoro # G3724870
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape King Nipple
- Pipe Fitting Material Plated Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 43050555
- Zoro # G3724870
- UPC # 725559058493
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2" |
Details
Specific Fitting Shape | King Nipple |
Pipe Fitting Material | Plated Steel |
Fitting Connection Type | MNPT |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Plated Steel King Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT |
Fittings Sub-Category | Nipples |
Description
Nipple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Accessory-Wall Plate Splash Guard (28904C)
- KOHLER Ceiling Mount Showerarm And Flange 6 (7394-SN)
- KOHLER Button Cap (52622-CP)
- DELTA Delta Temperature Knob & Cover - Jetted Shower™ Stainless (RP28595SS)
- APACHE 1" Plated Steel King Nipple (43050565)
- APACHE 3" Plated Steel King Nipple (43050590)
- APACHE 1-1/4" Plated Steel King Nipple (43050570)
- APACHE 4" Plated Steel King Nipple (43050600)
- APACHE 2" Plated Steel King Nipple (43050580)
- ZORO SELECT 3/8" MNPT SS Square Head Plug (4307002154)
- ZORO SELECT 304 Stainless Steel 90 Street Elbow, 1/2 in x 1/2 in Fitting Pipe Size, Male NPT x Female NPT (40SE113N012)
- Apache Stainless Steel Pipe Fittings