Shop All Polyethylene Tubing
Apache
100' Roll Polyethylene Tubing 11/64 I.D. x 1/4 O.D.
Mfr # 15018882
Zoro # G908644372
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Low Density Polyethylene
- Tube Length 100
- Tube Color Black
- Shrink Tubing Wall Type Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 15018882
- Zoro # G908644372
- UPC # 725559524646
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Tube Length | 100 |
Details
Tube Material | Low Density Polyethylene |
Tube Color | Black |
Shrink Tubing Wall Type | Coil |
Description
Features:
- Polyethylene Tubing .170 I.D. x 1/4 O.D- 100' RollSuperior environmental stress crack resistance that greatly exceeds ordinary polyethylene tubing as measured by ASTMD 1963/IGEPAL testEnvironmental stresses that can shorten the service life of tubing include chemical exposure, aging, connections to barb type fittings, or high vibration connections with compression fittingsNot for transfer of anhydrous ammonia **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Iron, 12 In Pipe, 3/4 In Out (31500132006000 IP)
- KOHLER Bancroft Multi-Func Showerhead 2.5Gpm (22167-BN)
- ANVIL 1-1/2" x 3/4" Female NPT x Female NPT Cast Iron Concentric Reducer Coupling Class 125 (0300150208)
- THRIFCO PLUMBING 40-F 3/8 Inch Brass Flare Cap 2/Pack (4401227)
- APACHE Polyethylene Tubing 3/8" I.D. x 1/2" O.D. - 100' Roll (15018893)
- APACHE Polyethylene Tubing 3/16" I.D. x 5/16" O.D. - 100' Roll (15018885)
- VALUE-TUBE Value-Tube LLDPE Tubing, 1/2" OD x 500', Blue (PE12CNB)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3442)
- DIXON Polyethylene Black Tubing 3/8", 500ft (1208BR)
- PROFESSIONAL PLASTICS Natural Polyethylene Spiral Wrap Tube, 0.250 OD X 50 FT [Each] (TPENASPIRAL.250X50FT)
- ZORO SELECT Tubing, Polyethylene, 1/16" I.D. (ZUSA-HT-2917)
- Apache Polyethylene Tubing