Shop All PVC Tubing
Apache
100' Coil Reinforced Vinyl Tubing Bulk Coil 3/8 I.D.
Mfr # 15010980
Zoro # G508619916
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Reinforced Pvc (Polyvinyl Chloride)
- Tube Length 100
- Tube Color Clear
- Type Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 15010980
- Zoro # G508619916
- UPC # 725559080456
- Country of Origin United States
- Category PVC Tubing
Dimensions
Tube Length | 100 |
Details
Tube Material | Reinforced Pvc (Polyvinyl Chloride) |
Tube Color | Clear |
Type | Reinforced |
Description
Features:
- Reinforced Vinyl Tubing Bulk Coil 3/8 I.D. - 100' CoilUse when a clear hose needing higher working pressures and reinforcement is requiredGood for applications such as air, water, and pneumatic linesProfile formulated to comply with FDA requirementsClear polyvinyl chloride reinforced with a synthetic cordNot for transfer of anhydrous ammonia **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL Compression Sleeve Puller for 1/2" Pipe (3943)
- ZORO SELECT 3" FNPT SS Threaded Flange (4381004470)
- ZURN Tailpiece Filter, ZTR Urinal, 1.0/0.5 gpf (PTR6203-FA)
- BECK 1/4" x 4" Black Pipe Nipple Sch 80 (0332606003)
- APACHE Reinforced Vinyl Tubing 1/2 I.D. x 25' Shrink Wrapped Coil w/ Label (15010983)
- APACHE Reinforced Clear Vinyl Tubing 1" x 1/8" Wall - 30' Reel (15005635)
- APACHE Reinforced Vinyl Tubing Bulk Coil 1-1/4" I.D. - 100' Coil (15015004)
- APACHE Clear Vinyl Tubing 3/8" I.D. x 1/16" Wall - 230' Reel (15005575)
- APACHE Clear Vinyl Tubing 3/4" I.D. x 1/8" Wall X 100' Boxed (15007008)
- APACHE Reinforced Vinyl Tubing - Shrink Wrapped Coil w/ Label 3/8" I.D. x 25' (15010978)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X10)
- Apache Tubing