Shop All Multi-purpose Air Hoses
Apache
1" x 50 ft Multipurpose Air Hose 150 psi Red
Mfr # 98129627
Zoro # G9921031
original price:
$246.32
7% off
new price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Pneumatic Hose Inside Dia. 1"
- Pneumatic Hose Max. Pressure 150 psi
- Pneumatic Hose Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 98129627
- Zoro # G9921031
- UPC # 725559598944
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 1" |
Details
Item | Multipurpose Air Hose |
Pneumatic Hose Max. Pressure | 150 psi |
Pneumatic Hose Color | Red |
Description
Multipurpose Hose, 1 x 50 ft., 150 psi, Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCP-3/4M)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/8" Rod or 1/4" Piston Bore (ZUSASES-1)
- COXREELS Washer Hdpe .54Inid X 0.75Inod (6441-1)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X10S)
- APACHE 1" Female Hose Barb (44029600)
- APACHE 1" x 50 ft Multipurpose Air Hose 300 psi Red (98129731)
- APACHE Apache 13028508 4" x 20' Bulk PVC Lay Flat Discharge Hose (13028508-20-Feet)
- APACHE Apache 99000234 1 in. Pipe Thread Fuel Transfer Hose Swivel (185573)
- APACHE Apache 13027005 2" x 10' Bulk PVC Lay Flat Discharge Hose (13027005 - 10 Feet)
- APACHE Apache 13028508 4" x 10' Bulk PVC Lay Flat Discharge Hose (13028508 - 10 Feet)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Black (HZB03820-100-G)
- Apache Air Hoses