Shop All Stainless Steel Pipe Fittings
Apache
1" Plated Steel King Nipple
Mfr # 43050565
Zoro # G3724889
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape King Nipple
- Pipe Fitting Material Plated Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 43050565
- Zoro # G3724889
- UPC # 725559058523
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1" |
Details
Specific Fitting Shape | King Nipple |
Pipe Fitting Material | Plated Steel |
Fitting Connection Type | MNPT |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Plated Steel King Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT |
Fittings Sub-Category | Nipples |
Description
Nipple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, Low Lead Brass, 1/2 In. (L48F-8-4)
- ASCO 24V AC Brass Fuel Gas Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256A091V)
- ZORO SELECT 3/4" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (464-060)
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall (72414-BN)
- APACHE 1/2" Plated Steel King Nipple (43050555)
- APACHE 1-1/4" Plated Steel King Nipple (43050570)
- APACHE 3" Plated Steel King Nipple (43050590)
- APACHE 2" Plated Steel King Nipple (43050580)
- APACHE 3/4" Plated Steel King Nipple (43050560)
- ZORO SELECT 4" x 3" Butt Weld 304L SS Concentric Reducer Sch 40 (4381016260)
- LEGEND VALVE 1" SS304 CROSS (404-205)
- Apache Stainless Steel Pipe Fittings