Shop All Multi-purpose Air Hoses
Apache
1" Female Hose Barb
Mfr # 44029600
Zoro # G902679547
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Media 0.5
- Length 2.1
- Height 1.3
- Width 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 44029600
- Zoro # G902679547
- UPC # 725559061608
- Country of Origin Unknown
- Category Multi-purpose Air Hoses
Dimensions
Length | 2.1 |
Height | 1.3 |
Width | 1.4 |
Details
Hose Media | 0.5 |
Description
Female NPSM x 1" Hose Barb.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B122 V-Belt, 125" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ5)
- GENERAL PUMP Steel Hose Reel, Mou, 3/8" x 100 ft. (D30002)
- NTN Radial Ball Bearing, Shielded, 30mm Bore (6306ZZC3/L627)
- LOC-LINE Double Socket, Gray, 1/4", PK20 (49429-G)
- APACHE 1" x 50 ft Multipurpose Air Hose 300 psi Red (98129731)
- APACHE 1" x 50 ft Multipurpose Air Hose 150 psi Red (98129627)
- APACHE Apache 99000234 1 in. Pipe Thread Fuel Transfer Hose Swivel (185573)
- APACHE Apache 13028508 4" x 20' Bulk PVC Lay Flat Discharge Hose (13028508-20-Feet)
- APACHE Apache 13028508 4" x 10' Bulk PVC Lay Flat Discharge Hose (13028508 - 10 Feet)
- APACHE Apache 99000233 0.75 in. Pipe Thread Fuel Transfer Hose Swivel (185572)
- GATES 5/8" x 50 ft Multipurpose Air Hose 200 psi (28830)
- Apache Multi-purpose Air Hoses