Shop All Stainless Steel Pipe Fittings
Apache
1-1/4" Plated Steel King Nipple
Mfr # 43050570
Zoro # G3724861
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape King Nipple
- Pipe Fitting Material Plated Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 43050570
- Zoro # G3724861
- UPC # 725559058530
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Details
Specific Fitting Shape | King Nipple |
Pipe Fitting Material | Plated Steel |
Fitting Connection Type | MNPT |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Plated Steel King Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT |
Fittings Sub-Category | Nipples |
Description
Nipple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle, Bath Drain (1010343-BN)
- WESTBRASS 1/2" IPS x 10" Shower Arm in Polished Brass (D302-1-01)
- ANCHOR FLUID POWER 3" CODE 61 O-RING GROOVE FLANGE X 3" SOCKET WELD PIPE CARBON STEEL KIT (W4-48-48U)
- ZORO SELECT Coupling, 304 SS, 1 1/4", F BSPP, Class 150 (ZUSA-PF-8059)
- APACHE 1" Plated Steel King Nipple (43050565)
- APACHE 3" Plated Steel King Nipple (43050590)
- APACHE 1/2" Plated Steel King Nipple (43050555)
- APACHE 3/4" Plated Steel King Nipple (43050560)
- APACHE 2" Plated Steel King Nipple (43050580)
- APACHE 4" Plated Steel King Nipple (43050600)
- ZORO SELECT 3/4" FNPT 304 SS 90 Degree Elbow (2UA58)
- Apache Stainless Steel Pipe Fittings