Shop All Discharge & Suction Hoses
Apache
1-1/2" PVC Lay Flat Discharge Bulk Hose, 280 Feet
Mfr # 13026505-280-Feet
Zoro # G605666998
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apache
- MFR # 13026505-280-Feet
- Zoro # G605666998
- Country of Origin United States
- Category Discharge & Suction Hoses
Description
features: pvc tube/cover reinforced with 3 ply polyester yarns (one longitudinal and two spiral plies), extruded simultaneously to obtain maximum bonding resistant to oils, grease, many chemicals and acids strong, lightweight non water-absorbing and mildew-proof hose that rolls up flat for easy storage 25 foot length of bulk/uncoupled hose hoses are custom cut and non-returnable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Bracket, Wall Mount (GPA-97-010)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 60SF42 (60SF42)
- PARKER Filter Element, 2 Micron, 100 GPM, 150 PSI (932677Q)
- RULAND Jaw Cplg Hub, Bore Dia 14 mm, Size MJCC41 (MJCC41-14-A)
- APACHE Apache 4 x 20' Bulk PVC Lay Flat Discharge Hose, (13028508-20-Feet)
- APACHE Apache 2 x 100' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks, (98138054)
- APACHE 2" x 20' Fertilizer Solution Suction / Discharge Hose Assembly w/ C x E Aluminum Cam and Groove (98128162)
- APACHE Apache 3 x 10' Bulk PVC Lay Flat Discharge Hose, 13028001-10-Feet (13028001 - 10 Feet)
- APACHE Apache 2 x 100' PVC Lay Flat Discharge Hose w/C x E Aluminum Cam & Groove Fittings, (98138053)
- APACHE Apache 98138047 2" x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings (98138047)
- DUROMAX 4 in. x 25 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0425D)
- Apache Discharge & Suction Hoses