Shop All Wood Screws
Ap Products
Wood Screw, #8, 3 in, Zinc Plated Stainless Steel Flat Head Square Drive
Mfr # 012-FSQ500 8 X 3
Zoro # G402084322
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3 in
- Material Stainless Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ap Products
- MFR # 012-FSQ500 8 X 3
- Zoro # G402084322
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Stainless Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 0.062 in Ht, 1000 PK (1407NWR)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01000.062.0400)
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.025.0062)
- PORTER-CABLE Collated Finishing Nail, 1-1/4 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (PFN16125)
- MIDWEST FASTENER Wood Screw, #3, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (54866)
- NEWPORT FASTENERS Wood Screw, #8, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK (112986)
- ADVANCE COMPONENTS Wood Screw, #8, 2-3/4 in, Round Head Hex Drive (ADV275-25)
- ZORO SELECT Wood Screw, #10, 1-3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 1700 PK (1028DPO)
- KANEBRIDGE 2-56 x 1/4 MS51957, NAS-1635 Phillips Pan Machine Screw Coarse - Full Thread - S/S - Pkg of 4000 (MS51957-3)
- STRONG-POINT Wood Screw, #8, 2-1/2 in, Dacrotized Flat Head Square Drive (822QCD)
- DELTANA Wood Screw, Polished Brass Steel (SCWS975U3)
- Ap Products Wood Screws