Shop All Screwdriver Bits
Ap Products
SQUARE RECESS POWER BIT 1/4" X 2" DRIVE BY LENGTH SIZE #2 (CARDED)
Mfr # 009-250QB2PC
Zoro # G4122654
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- Fastening Tool Tip Size #2
- Hex Shank Size 1/4"
- Overall Bit Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ap Products
- MFR # 009-250QB2PC
- Zoro # G4122654
- UPC # 670567122783
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Details
Bit Style | Square |
Fastening Tool Item | Power Bit |
Description
SQUARE RECESS POWER BIT 1/4" X 2" DRIVE BY LENGTH SIZE #2 (CARDED)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 27-198 San Angelo Digging Bar, 17 Lb 72" (27-198)
- PROTO Cold Chisel, 3/4 In. x 12 In. (J86A5/8X12)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Bosch OE # 1607000V61 (S72)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.50"L, GP Phenolic (0040-A)
- AP PRODUCTS AP Products 009-42P1 Phillips Bit - #1 x 2" Long (009-42P1)
- AP PRODUCTS AP Products 009-100C3 Clutch Bit - 2" (009-100C3)
- AP PRODUCTS AP Products 009-000C3 Clutch "G" Insert Bit - 5/32" (009-000C3)
- AP PRODUCTS AP Products 009-250QB2P3 #2 Square Bit - 3" (009-250QB2P3)
- AP PRODUCTS AP Products 009-42P2 Phillips Bit - #2 x 2" Long (009-42P2)
- EAZYPOWER Tee Star Hex Bit, Size T6, 2" (32505/B)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-A-15IPX-5PK)
- Ap Products Screwdriver Bits