Shop All Screwdriver Bits
Ap Products
SQUARE RECESS INSERT BIT 1/4" X 1" DRIVE BY LENGTH SIZE #2 (CARDED)
Mfr # 009-250R2C
Zoro # G4123652
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- Fastening Tool Tip Size #2
- Hex Shank Size 1/4"
- Overall Bit Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ap Products
- MFR # 009-250R2C
- Zoro # G4123652
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Details
Bit Style | Square |
Fastening Tool Item | Insert Bit |
Description
SQUARE RECESS INSERT BIT 1/4" X 1" DRIVE BY LENGTH SIZE #2 (CARDED)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up O Flute, 3/8, 1 1/2, 4 (52-701)
- CRAWFORD HANGER STRGE TOOL4""D CD2 (13112)
- HHIP 1/2-13 X 4" Long Alloy Steel Stud (3436-3466)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 5/16 in Tip, 4 3/4 in L (54TM55)
- AP PRODUCTS AP Products 009-42P2 Phillips Bit - #2 x 2" Long (009-42P2)
- AP PRODUCTS AP Products 009-000C3 Clutch "G" Insert Bit - 5/32" (009-000C3)
- AP PRODUCTS AP Products 009-250QB2P3 #2 Square Bit - 3" (009-250QB2P3)
- AP PRODUCTS AP Products 009-42P1 Phillips Bit - #1 x 2" Long (009-42P1)
- AP PRODUCTS AP Products 009-100C3 Clutch Bit - 2" (009-100C3)
- VEGA Spanner 6 Insert Bit x 1 (125SP06A)
- HD Square Drive Tip X-Hard - 4 in. (P002S 4)
- Ap Products Screwdrivers and Nutdrivers