Shop All Self-Drilling Screws
Ap Products
Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Hex Head Hex Drive
Mfr # 012-DP100 8 X 3/4
Zoro # G402084520
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- Screw Size #8
- System of Measurement Inch
- Fastener Length 3/4 in
- Finish Zinc Plated
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ap Products
- MFR # 012-DP100 8 X 3/4
- Zoro # G402084520
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Head Dia. | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Interior/Exterior | Exterior |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 3/8 in L, Aluminum Body (9572PK)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 29/64 in L, Stainless Steel Body, 250 PK (U34184.018.0064)
- MIDWEST FASTENER Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 30 PK (30826)
- ZORO SELECT Hex Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 5/64 in Ht, 50 PK (1LAH4)
- AP PRODUCTS Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Pan Head (012-PTK500 8X1-1/2)
- AP PRODUCTS Self-Drilling Screw, #8 x 1-1/2 in, Pan Head (012-PTK500W 8X1-1/2)
- AP PRODUCTS Self-Drilling Screw, #8 x 1-1/2 in, Pan Head (012-PTK500BL 8X1-1/2)
- AP PRODUCTS Self-Drilling Screw, #8 x 1/2 in, Hex Head Hex Drive (012-DP500 8 X 1/2)
- HILLMAN Self-Drilling Screw, 1.5" x 12 in, Zinc Plated Steel Hex Head Hex Drive (47221)
- NEWPORT FASTENERS Self-Drilling Screw, 1/4"-20 x 3-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK (824339)
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (TEKHW142)
- Ap Products Self-Drilling Screws