Shop All Self-Drilling Screws
Ap Products
Self-Drilling Screw, #8 x 3/4 in, Pan Head
Mfr # 012-PTK500W 8X3/4
Zoro # G002207602
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Screw Size #8
- System of Measurement Inch
- Fastener Length 3/4 in
- Interior/Exterior Exterior
- Head Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ap Products
- MFR # 012-PTK500W 8X3/4
- Zoro # G002207602
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Head Dia. | 0.75 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Item | Self-Drilling Screw |
Interior/Exterior | Exterior |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07677)
- ZORO SELECT Serrated Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK (M11610.050.0001)
- MIDWEST FASTENER 1/16" x 5/8" Plain Steel Tension Pins 30PK (72743)
- ZORO SELECT Fully Threaded Rod, 4-40, 3 ft, Stainless Steel, 18-8, Plain Finish (13301)
- AP PRODUCTS Self-Drilling Screw, #8 x 1-1/2 in, Pan Head (012-PTK500W 8X1-1/2)
- AP PRODUCTS Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Pan Head (012-PTK500 8X1-1/2)
- AP PRODUCTS Self-Drilling Screw, #8 x 1/2 in, Hex Head Hex Drive (012-DP500 8 X 1/2)
- AP PRODUCTS Self-Drilling Screw, #8 x 1-1/2 in, Pan Head (012-PTK500BL 8X1-1/2)
- AP PRODUCTS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Hex Head Hex Drive (012-DP100 8 X 3/4)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09842)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54496)
- Ap Products Self-Drilling Screws