Shop All Self-Drilling Screws
Ap Products
Self-Drilling Screw, #8 x 1/2 in, Hex Head Hex Drive
Mfr # 012-DP500 8 X 1/2
Zoro # G102084493
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- Screw Size #8
- System of Measurement Inch
- Interior/Exterior Exterior
- Head Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ap Products
- MFR # 012-DP500 8 X 1/2
- Zoro # G102084493
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Head Dia. | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Item | Self-Drilling Screw |
Interior/Exterior | Exterior |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 100 PK (M04100.060.0040)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (N04104.062.0350)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Black Oxide, 3/4 in Ht, 10 PK (U04120.087.0001)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0150)
- AP PRODUCTS Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Pan Head (012-PTK500 8X1-1/2)
- AP PRODUCTS Self-Drilling Screw, #8 x 1-1/2 in, Pan Head (012-PTK500W 8X1-1/2)
- AP PRODUCTS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Hex Head Hex Drive (012-DP100 8 X 3/4)
- AP PRODUCTS Self-Drilling Screw, #8 x 1-1/2 in, Pan Head (012-PTK500BL 8X1-1/2)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 6000 PK (SDZ10034MAXS)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Black Steel Truss Head Phillips Drive, 3000 PK (0820KPMB)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (793948)
- Ap Products Self-Drilling Screws