Shop All Self-Drilling Screws
Ap Products
Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Hex Head Hex Drive
Mfr # 012-DP100 8 X 1-1/2
Zoro # G502084482
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- Screw Size #8
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Finish Zinc Plated
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ap Products
- MFR # 012-DP100 8 X 1-1/2
- Zoro # G502084482
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Head Dia. | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Interior/Exterior | Exterior |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODPRO FASTENERS Wood Screw, 1/4 in, 3-1/2 in, Gold Steel Washer Head Torx Drive (ST14X312-50PC)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1/2 in Lg (TSIX-100050P-005P)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Antique Copper Steel Oval Head Phillips Drive, 30 PK (63292)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 100 PK (32372)
- AP PRODUCTS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Hex Head Hex Drive (012-DP100 8 X 3/4)
- AP PRODUCTS Self-Drilling Screw, #8 x 1-1/2 in, Pan Head (012-PTK500W 8X1-1/2)
- AP PRODUCTS Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Pan Head (012-PTK500 8X1-1/2)
- AP PRODUCTS Self-Drilling Screw, #8 x 1/2 in, Hex Head Hex Drive (012-DP500 8 X 1/2)
- AP PRODUCTS Self-Drilling Screw, #8 x 1-1/2 in, Pan Head (012-PTK500BL 8X1-1/2)
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 269 PK (08823)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 15 PK (30272)
- Ap Products Self-Drilling Screws