Shop All Self-Drilling Screws
Ap Products
Self-Drilling Screw, #8 x 1-1/2 in, Pan Head
Mfr # 012-PTK500BL 8X1-1/2
Zoro # G602207330
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Screw Size #8
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Interior/Exterior Exterior
- Head Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ap Products
- MFR # 012-PTK500BL 8X1-1/2
- Zoro # G602207330
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Head Dia. | 1.5 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Item | Self-Drilling Screw |
Interior/Exterior | Exterior |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 50 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Stainless Steel Plain Finish, 50 PK (M55530.050.0001)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 50 PK (TEKPH102)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 1-1/8 in Ht, 5 PK (U51730.100.0001)
- AP PRODUCTS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Hex Head Hex Drive (012-DP100 8 X 3/4)
- AP PRODUCTS Self-Drilling Screw, #8 x 1-1/2 in, Pan Head (012-PTK500W 8X1-1/2)
- AP PRODUCTS Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Pan Head (012-PTK500 8X1-1/2)
- AP PRODUCTS Self-Drilling Screw, #8 x 1/2 in, Hex Head Hex Drive (012-DP500 8 X 1/2)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1 in, Plain 410 Stainless Steel Pan Head Square Drive, 1000 PK (0816KQP410)
- ZORO SELECT Self-Drilling Screw, #8 x 2-1/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 2500 PK (B31880.016.0225)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK (1020KPP188)
- Ap Products Self-Drilling Screws