Shop All Screwdriver Bits
Ap Products
PHILLIPS POWER BIT 1/4" X 2-3/4" DRIVE BY LENGTH SIZE #1 (NOT CARDED)
Mfr # 009-43P1
Zoro # G4124711
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Hex Shank Size 1/4"
- Overall Bit Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ap Products
- MFR # 009-43P1
- Zoro # G4124711
- UPC # 670567120048
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4" |
Overall Bit Length | 2 3/4 in |
Details
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Description
PHILLIPS POWER BIT 1/4" X 2-3/4" DRIVE BY LENGTH SIZE #1 (NOT CARDED)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 6-Pc. Combo Kit (3.0Ah) (XT610)
- INGERSOLL-RAND Ball Beaer"g, 1/2 (2235-97)
- KD TOOLS Combo Non-Ratcheting Wrench - 7/16" (81655)
- PROTO 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 3 1/4 in L (J54415/16)
- AP PRODUCTS AP Products 009-250QB2P3 #2 Square Bit - 3" (009-250QB2P3)
- AP PRODUCTS AP Products 009-42P1 Phillips Bit - #1 x 2" Long (009-42P1)
- AP PRODUCTS AP Products 009-100C3 Clutch Bit - 2" (009-100C3)
- AP PRODUCTS AP Products 009-000C3 Clutch "G" Insert Bit - 5/32" (009-000C3)
- AP PRODUCTS AP Products 009-42P2 Phillips Bit - #2 x 2" Long (009-42P2)
- EAZYPOWER Security Tip Box Assortment, 100 pcs. (81962)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #0, 1", PK5 (446-0X-5PK)
- Ap Products Screwdriver Bits