Shop All Lag Screws
Ap Products
Lag Screw, #8, 3/4 in, Zinc Plated Hex Unslotted Drive
Mfr # 012-TR1000 8 X 3/4
Zoro # G802551585
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3/4 in
- Drive Unslotted
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ap Products
- MFR # 012-TR1000 8 X 3/4
- Zoro # G802551585
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Drive | Unslotted |
Finish | Zinc Plated |
Item | Lag Screw |
Head Style | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U01010.100.0350)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Black Oxide Finish (Z8938-BOX)
- HILLMAN 6 x 2.25 in. Square Trim Sharp Point Screws, 50PK (831725)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Climaseal, 100 PK (3195407V2)
- AP PRODUCTS Lag Screw, #8, 1 in, Unslotted Drive (012-TR1000 W 8 X 1)
- AP PRODUCTS Lag Screw, #8, 1 in, Zinc Plated Unslotted Drive (012-TR1000 8 X 1)
- AP PRODUCTS Lag Screw, #8, 1 in, Hex Unslotted Drive (012-TR50 W 8 X 1)
- AP PRODUCTS Lag Screw, #8, 1-1/4 in, Hex Unslotted Drive (012-TR1000 W 8 X 1-1/4)
- AP PRODUCTS Lag Screw, 3/8 in, 4 in, Hex Hex Drive (012-LW 25 3/8 X 4)
- AP PRODUCTS Lag Screw, 3/8 in, 5 in, Hex Hex Drive (012-LW 25 3/8 X 5)
- NEWPORT FASTENERS Lag Screw, 3/8 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 275 PK (261951)
- Ap Products Lag Screws